Motion
4X200 FUEL 150SD LT MEGAFLEX

GATES RUBBER CO
4X200 FUEL 150SD LT MEGAFLEX

4X200 FUEL 150SD LT MEGAFLEX
MI ITEM #05250676
MFR #4X200 FUEL 150SD LT MEGAFLEX
List Price$108.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 FUEL 150SD LT MEGAFLEX

4X200 FUEL 150SD LT MEGAFLEX
MI ITEM #05250676
MFR #4X200 FUEL 150SD LT MEGAFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.90/ft for your price

Overview

Mfr description
4 FUEL MASTER 150SD LT MEGAFLEX

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Minimum Bend Radius
    4.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075519836
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Blue
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought