Motion
2X200 FUEL XTREM 150SD MEGAFLX

GATES RUBBER CO
2X200 FUEL XTREM 150SD MEGAFLX

2X200 FUEL XTREM 150SD MEGAFLX
MI ITEM #05250678
MFR #2X200 FUEL XTREM 150SD MEGAFLX
List Price$66.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 FUEL XTREM 150SD MEGAFLX

2X200 FUEL XTREM 150SD MEGAFLX
MI ITEM #05250678
MFR #2X200 FUEL XTREM 150SD MEGAFLX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.08/ft for your price

Overview

Mfr description
2 FUEL MASTER XTREME 150SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of commercial gasoline, diesel fuels, oils and other petroleum products including bio–diesel, bio–diesel blends, ethanol and ethanol blends. It is ideal for tank truck, terminal loading and in–plant operations and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed. Hose life can be extended by draining hose after use.
  • Minimum Bend Radius
    2.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075513926
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought