Motion
3X200 FUEL XTREM 150SD MEGAFLX

GATES RUBBER CO
3X200 FUEL XTREM 150SD MEGAFLX

3X200 FUEL XTREM 150SD MEGAFLX
Mi Item #05250680
MFR #3X200 FUEL XTREM 150SD MEGAFLX
Price$103.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X200 FUEL XTREM 150SD MEGAFLX

3X200 FUEL XTREM 150SD MEGAFLX
Mi Item #05250680
MFR #3X200 FUEL XTREM 150SD MEGAFLX

Mfr description
3 FUEL MASTER XTREME 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.22/ft

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    3.44 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Transfer of commercial gasoline, diesel fuels, oils and other petroleum products including bio–diesel, bio–diesel blends, ethanol and ethanol blends. It is ideal for tank truck, terminal loading and in–plant operations and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed. Hose life can be extended by draining hose after use.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075507451
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)