Motion
4X100 FUEL XTREM 150SD MEGAFLX

GATES RUBBER CO
4X100 FUEL XTREM 150SD MEGAFLX

Fuel Master™ Xtreme™ 150SD Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
Mi Item #05250681
MFR #4X100 FUEL XTREM 150SD MEGAFLX
Price$115.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FUEL XTREM 150SD MEGAFLX

Fuel Master™ Xtreme™ 150SD Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
Mi Item #05250681
MFR #4X100 FUEL XTREM 150SD MEGAFLX

Mfr description
4 FUEL MASTER XTREME 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.97/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.48 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Red
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Transfer of commercial gasoline, diesel fuels, oils and other petroleum products including bio–diesel, bio–diesel blends, ethanol and ethanol blends. It is ideal for tank truck, terminal loading and in–plant operations and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed. Hose life can be extended by draining hose after use.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    MegaFlex®
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075507468
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)