Motion
6X100 BG SUPER-VAC 60SD CORR

GATES RUBBER CO
6X100 BG SUPER-VAC 60SD CORR

6X100 BG SUPER-VAC 60SD CORR
MI ITEM #05250686
MFR #6X100 BG SUPER-VAC 60SD CORR
Price$128.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BG SUPER-VAC 60SD CORR

6X100 BG SUPER-VAC 60SD CORR
MI ITEM #05250686
MFR #6X100 BG SUPER-VAC 60SD CORR

Mfr description
6 BLACK GOLD SUPER-VAC 60SD CORR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.83/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Outer Diameter  
    6.67 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075430995
  • Working Pressure
    4.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)