Motion
SM-3E
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Non-Lubricated
Mi Item #05250845
MFR #SM-3E
Price$191.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Non-Lubricated
Mi Item #05250845
MFR #SM-3E

Mfr description
SM-3E SS MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.44/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Length To Ball Center
    1.2500 in
  • Misalignment Angle
    13 º
  • Overall Height
    1.5625 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    10-32
  • Thread Size
    10-32
  • Weight
    0.028 lbs

Details

  • Ball Material
    440 C Stainless Steel
  • Finish Coating
    Hard chrome plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 Ph Stainless Steel
  • Radial Static Load Capacity
    2199 lbf
  • Rod End Type
    Male
  • Series
    SM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029043512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)