Motion
3 1/2H EB SSFF FB

KOP-FLEX
3 1/2H EB SSFF FB

2297133 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
Mi Item #05250965
MFR #3 1/2H EB SSFF FB
Price$11,840.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H EB SSFF FB

2297133 Complete Gear Coupling - Cplg Size 3-1/2, Finished w/ Keyway, Exposed Bolt, Full Flex, 11.0000 in OD
Mi Item #05250965
MFR #3 1/2H EB SSFF FB

Mfr description
3 1/2H EB SSFF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,840.58/each

Specifications

Dimensions

  • Coupling Overall Length
    7.6875 in
  • Coupling Size Code
    3-1/2
  • Length Through Bore  
    4.1875 in
  • Maximum Bore Diameter  
    3.7500 in
  • Min Bore Diameter  
    1.6875 in
  • Outside Diameter
    11.0000 in
  • Overall Length
    7.6875 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Weight
    131.30 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished
  • Flex Type
    Full Flex
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3 1/2H EB SSFF FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384144802
  • Max Rpm
    6000 rpm
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    148000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)