Motion
AOCH-40-3-S-R65-1P

AMERICAN INDUSTRIAL HEAT
AOCH-40-3-S-R65-1P

Air Cooled Heat Exchanger - Series AOCH, Size 40, Electric Drive, SAE 32 Port Size, 1 Passes, 60 psi Bypass
MI ITEM #05251084
MFR #AOCH-40-3-S-R65-1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AOCH-40-3-S-R65-1P

Air Cooled Heat Exchanger - Series AOCH, Size 40, Electric Drive, SAE 32 Port Size, 1 Passes, 60 psi Bypass
MI ITEM #05251084
MFR #AOCH-40-3-S-R65-1P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOCH-40-3-S-R65-1P HEAT EXCHANGER

Specifications

  • Series
    AOCH
  • Unit Size
    40
  • Drive Type
    Electric
  • Number Of Passes
    1
  • Bypass
    60 psi
  • Port Size
    SAE 32
  • Body Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Manufacturer Catalog
  • Connection Type
    SAE
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought