Motion
SC1 9
Set Screw Collar - One Piece - Split, Steel, 0.5625 in Bore, 1.3125 in OD, 0.4063 in Width
MI ITEM #05251155
MFR #SC1 9
Your Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - One Piece - Split, Steel, 0.5625 in Bore, 1.3125 in OD, 0.4063 in Width
MI ITEM #05251155
MFR #SC1 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.57/each(List $24.80)

Overview

Mfr description
SC1-9-SHAFT COLLAR-SPLIT 1PC BLK OX

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5625 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.3125 in
  • Width
    0.4063 in
  • Material
    Steel
  • Manufacturer Catalog Number
    68514463207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought