Motion
GRA103RR2
Ball Insert Bearing - 1-1/4 in ID
MI ITEM #05251161
MFR #GRA103RR2
Price$236.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1-1/4 in ID
MI ITEM #05251161
MFR #GRA103RR2

Mfr description
GRA103RR2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    62 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796099913
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796099913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)