Motion
06F604
ENDURO-FLEX Stainless™ Blending Disc 6" GR40 SPIN-ON PK10
MI ITEM #05251371
MFR #06F604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX Stainless™ Blending Disc 6" GR40 SPIN-ON PK10
MI ITEM #05251371
MFR #06F604

Mfr description
06F604 ENDURO-FLEX GR.40
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; Superior performance, cool cutting, non-loading; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    6 in
  • Weight
    0.4 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Spin-On
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    40
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    06F604
  • Manufacturer Upc Number
    662980218532
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980218532

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)