1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
52207218
213.40.4" 5000 Psi 2Nd Scale MPa 1/4 NPT Lower Mount Bourdon Tube Pressure Gauge, Copper Alloy
MI ITEM #
05251624
MFR #
52207218
Your Price
$414.85
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
WIKA INSTRUMENT CORP 52207218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
52207218
213.40.4" 5000 Psi 2Nd Scale MPa 1/4 NPT Lower Mount Bourdon Tube Pressure Gauge, Copper Alloy
MI ITEM #
05251624
MFR #
52207218
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$414.85
/each
(List
$579.06
)
Qty
Add to Cart
Overview
Mfr description
52207218 213.40 4"5000PSI/MPA GAUGE DUAL
Specifications
Gauge Pressure Range
5000 psi
Face Diameter
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought