1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253262689
Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #
05251635
MFR #
66253262689
Price
$344.74
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
NORTON ABRASIVES 66253262689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253262689
Cylindrical Wheels - 12 in Wheel Dia., 1 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #
05251635
MFR #
66253262689
Mfr description
66253262689 12 X 1 X 3 32A60-KVBE
Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
Grinds with an exceptional cool, fast cutting action, requires minimum dressing
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$344
.74
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
3 in
Wheel Diameter
12 in
Wheel Thickness
1 in
Details
Bond Type
Vitrified
Grade
Medium Grit
Grit Number
60
Material
Aluminum Oxide
Max Rpm
2070 rpm
Package Quantity
1
Wheel Type
Type 01
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items