Specifications
Dimensions
- Roll Length425 Lft
- Towel Width8.200 in
Details
- ColorWhite
- Manufacturer Product Page
- Manufacturer Upc Number073310894102
- Plain Or PatternPlain
- Roll Or SheetsRoll
- To Use WithGP#59437, GP#59466, GP#59497
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)