Motion
BL1088 X 145 FT

PEER CHAIN
BL1088 X 145 FT

Leaf Chain Riveted - 8 x 8 Lacing, Carbon Steel Material
Mi Item #05251722
MFR #BL1088 X 145 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL1088 X 145 FT

Leaf Chain Riveted - 8 x 8 Lacing, Carbon Steel Material
Mi Item #05251722
MFR #BL1088 X 145 FT

Mfr description
BL1088 X 145 PITCH MALEXMALE END
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lacing
    8 x 8
  • Weight
    140.2 lbs

Details

  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    5662
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)