Motion
RS10BSSRB

TSUBAKI (UST)
RS10BSSRB

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05251827
MFR #RS10BSSRB
Price$78.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BSSRB

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05251827
MFR #RS10BSSRB

Mfr description
RS10B SS "304" RIVETED 10 FT BOXED
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.61/ft

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4490 in, 11.40 mm
  • Pitch
    5/8 in
  • Plate Height
    0.579 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    0.64 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    RS10BSSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039729323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)