Motion
4247-0410-0100

WEATHERHEAD (DANFOSS)
4247-0410-0100

Solstice™ Air Brake Tubing - 0.170 in ID, 0.250 in OD, 1.00 in Min Bend Radius
Mi Item #05253945
MFR #4247-0410-0100
Price$0.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
4247-0410-0100

Solstice™ Air Brake Tubing - 0.170 in ID, 0.250 in OD, 1.00 in Min Bend Radius
Mi Item #05253945
MFR #4247-0410-0100

Mfr description
4247-0410-0100 1/4" BLACK IND HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.65/ft

Specifications

Dimensions

  • Minimum Bend Radius
    1.00 in
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    1200 psi
  • Color
    Black
  • Fluid Type
    Air
  • Material Specification
    SAE J1131, SAE J2494-3, SAE J844, DOT FMVSS 106
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Operating Pressure At Room Temp
    240 psi
  • Tube Material
    Polyamide Alloy
  • Typical Applications
    Air Brake, High Pressure, General Purpose Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)