Specifications
Dimensions
- Body Size50 mm
- Port 1 Size/TypeNPT
- Port 2 Size/TypeNPT
Details
- Actuator TypeDouble Vane
- Angle of Rotation100 °
- Cushion TypeRubber Bumper
- MagnetNo
- Mount TypeBasic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)