Motion
CRB1BZ50-90D-XN

SMC CORP OF AMERICA
CRB1BZ50-90D-XN

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 50 Body Size
Mi Item #05254142
MFR #CRB1BZ50-90D-XN
Price$471.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BZ50-90D-XN

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 50 Body Size
Mi Item #05254142
MFR #CRB1BZ50-90D-XN

Mfr description
CRB1BZ50-90D-XN ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.29/each

Specifications

Dimensions

  • Body Size
    50

Details

  • Actuator Type
    Rotary Double Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber
  • Mount Type
    Basic
  • Proof Pressure
    +1.5
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)