Motion
C55065
Hand Tap - 1003 Series, 1-1/2 - 12 Thread Size, 6 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05254302
MFR #C55065
Price$524.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1003 Series, 1-1/2 - 12 Thread Size, 6 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #05254302
MFR #C55065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.47/each

Specifications

Dimensions

  • Overall Length
    6.3750 in
  • Shank Diameter
    1.2330 in
  • Table Length
    6.3750 in
  • Thread Length  
    3.0000 in
  • Thread Size
    1-1/2 - 12

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    6
  • Series
    1003
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    UNF

Overview

Mfr description
C55065 1-1/2 - 12 RH HAND TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought