Motion
R480182210

AVENTICS
R480182210

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, 2.000 in Stroke Length, MP1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #05254322
MFR #R480182210
List Price$1,880.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480182210

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 3.250 in Bore, 2.000 in Stroke Length, MP1 Mount, 1.375 in Rod, 1-14 M Thread
MI ITEM #05254322
MFR #R480182210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,880.13/each for your price

Overview

Mfr description
R480182210 3.25X2 CMP1-HHTC 1.375R 1-14M

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3.250 in
  • Stroke
    2.000 in
  • Rod Diameter
    1.375 in
  • Rod - Thread Size
    1-14 M
  • Cushion Type
    Both Ends
  • Style
    High Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought