Overview
Mfr description
20395 SPREADER #00051593203958
- For industrial/occupational use only. Not for consumer sale or use.
- A basic tool for consistently applying products
- Flexible edge allows for easy and accurate body filler spreading
- Reusable – cured filler pops off with a simple twist for savings on material costs
- Non-absorbent material keeps filler and spreader clean and ready for use
- Designed specifically for body repair professionals
Specifications
- Size4 in x 3 in
- ColorYellow
- ECCNEAR99
- Product TypeIndustrial Adhesive Application Equipment & Parts
- Manufacturer Stock Number60455047989
- Manufacturer Upc Number00051593203958
- UPC_NO00051593203958
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data