Motion
520  KIT, Q/D BUSHING 2.438

HUB CITY INC
520 KIT, Q/D BUSHING 2.438

Speed Reducer Bushing Kit - 522, 525, 5202, 5205 Reducer Size, 2.4375 in Bore Dia., Steel Material
MI ITEM #05254457
MFR #520 KIT, Q/D BUSHING 2.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
520 KIT, Q/D BUSHING 2.438

Speed Reducer Bushing Kit - 522, 525, 5202, 5205 Reducer Size, 2.4375 in Bore Dia., Steel Material
MI ITEM #05254457
MFR #520 KIT, Q/D BUSHING 2.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.4380 in
  • Bushing Bore Diameter
    2.4380 in
  • Keyway Size
    5/8 x 3/16 in
  • Length Through Bore
    2.7500 in
  • Manufacturer Reducer Size
    522, 525, 5202, 5205
  • Minimum Keyway Size
    5/8 x 3/16 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    2.6250 in
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    16.00 lbs

Details

  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Includes
    Two Bushings, Key and Mounting Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    520 KIT, Q/D BUSHING 2.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217673
  • Material
    Steel
  • Product Types
    Worm Speed Reducer

Overview

Mfr description
0229-02689 BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought