Overview
Mfr description
KV300 KEVLAR GLOVES LARGE
- 10-gauge seamless liner made with Kevlar®
- Uncoated knuckles for flexibility and dexterity
- Coated portion of the glove provides exceptional puncture resistance
- Durable natural rubber coating provides high flexibility and durability
- Low thermal conductivity and thermal shrinkage
- Recommended applications: Steel erecting, public utilities, metallurgy, mechanical, glass and glazing, construction, automotive
Specifications
- Glove Size9, Large
- Ansi Isea Cut Resistance LevelA3
- Description KeywordCoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data