Motion
81672  COMB WRENCH  15MM

Gearwrench
81672 COMB WRENCH 15MM

15mm 12 Point Offset Combination Wrench 15° Offset Angle, 9-3/32" OAL, Steel, Polished Finish
MI ITEM #05254642
MFR #81672 COMB WRENCH 15MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81672 COMB WRENCH 15MM

15mm 12 Point Offset Combination Wrench 15° Offset Angle, 9-3/32" OAL, Steel, Polished Finish
MI ITEM #05254642
MFR #81672 COMB WRENCH 15MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81672 COMB WRENCH 15MM

Specifications

  • Material
    Steel
  • Size
    15 mm
  • Overall Length
  • Head Angle
    15
  • Number Of Points
    12
  • Offset Angle
    15
  • PSC Code
    5120
  • Type
    Offset
  • Warranty
    Mfr's Lifetime Warranty
  • Finish Coating
    Polished
  • Head Thickness
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text