Motion
0094655
Hand Tap - E500 Series, M4 x 0.7 Thread Size, 3 Flutes, ISO Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Uncoated Finish
Mi Item #05254715
MFR #0094655
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E500 Series, M4 x 0.7 Thread Size, 3 Flutes, ISO Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Uncoated Finish
Mi Item #05254715
MFR #0094655

Mfr description
5976774 TAP M4X0.7 BTM 3FL D4 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Overall Length
    53 mm
  • Shank Diameter
    4 mm
  • Tapping Depth
    14 mm
  • Thread Length  
    14 mm
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Uncoated
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)