Motion
0154465
Hand Tap - E500 Series, Uncoated Finish, 4 Flutes, M20 x 2.5 Thread Size, ISO, Right Hand Direction
Mi Item #05254719
MFR #0154465
Price$130.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E500 Series, Uncoated Finish, 4 Flutes, M20 x 2.5 Thread Size, ISO, Right Hand Direction
Mi Item #05254719
MFR #0154465

Mfr description
5975607 TAP M20X2.5 TPR 4FL D6 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.42/each

Specifications

Dimensions

  • Overall Length
    112 mm
  • Shank Diameter
    14 mm
  • Thread Length  
    29 mm
  • Thread Size
    M20 x 2.5

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Uncoated
  • Number Of Flutes  
    4
  • Series
    E500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)