Motion
0154731
Hand Tap - E500 Series, Uncoated Finish, 3 Flutes, M5 x 0.8 Thread Size, ISO, Right Hand Direction
MI ITEM #05254720
MFR #0154731
Your Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E500 Series, Uncoated Finish, 3 Flutes, M5 x 0.8 Thread Size, ISO, Right Hand Direction
MI ITEM #05254720
MFR #0154731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.46/each(List $17.78)

Overview

Mfr description
5976871 TAP M5X0.8 TAPER 4FL D6 HSS

Specifications

  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M5 x 0.8
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    22 mm
  • Coolant Delivery
    External
  • Thread Standard
    ISO
  • Overall Length
    58 mm
  • Shank Diameter
    4 mm
  • Series
    E500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought