Motion
092362
Reduced Shank Drill Bit - 31/32 in, Cobalt High Speed Steel Material, Bronze & Steam Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #05255265
MFR #092362
Price$156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 31/32 in, Cobalt High Speed Steel Material, Bronze & Steam Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #05255265
MFR #092362

Mfr description
6000398 R56CO DRILL BIT 31/32 S&D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.25/each

Specifications

Dimensions

  • Drill Bit Size
    31/32 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    Does Not Have Double Margins
  • Finish Coating
    Bronze & Steam Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Point Angle
    118 °
  • Point Type
    Split Point
  • Series
    R56CO
  • Shank Type
    Reduced Shank
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071923622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)