Motion
SWIE2P
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Polymer Shield, Mounting Hex: 14 mm, Temperature Range: -4°F to 248°F
MI ITEM #05255623
MFR #SWIE2P
Price$34.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dual Vee® SWS Series Linear Rail Guide Wheels—Studded—Wheel Style: Polymer Shield, Mounting Hex: 14 mm, Temperature Range: -4°F to 248°F
MI ITEM #05255623
MFR #SWIE2P

Mfr description
SWIE2P DUALVEE WHEEL
  • Guide wheel with threaded stud permanently swaged to the through bore provides simplified installation
  • Low profile for compact applications
  • Threaded studs with large threads allow for greater torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.01/each

Specifications

Details

  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)