Motion
HA0CVK
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 1.500 in Bore, Cap Clevis Mount, 1.000 in Rod
MI ITEM #05255648
MFR #HA0CVK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers NZ Series Tie-Rod NFPA Heavy Duty - 3000 psi, 1.500 in Bore, Cap Clevis Mount, 1.000 in Rod
MI ITEM #05255648
MFR #HA0CVK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NZ10CE5L5R4115S2-HA0CVK 1.5/1/11.32 CYL
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Additional Details
    Hydraulic Heavy Duty Tie-Rod
  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    1.500 in
  • Rod Diameter
    1.000 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    1.500 in
  • Style
    Hydraulic Heavy Duty Tie-Rod
  • Seal Material
    Viton-A
  • Tube Material
    Non Case Hardened
  • Width
    2.500 in
  • Mounting Type
    Cap Clevis

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text