Motion
66252843260

NORTON ABRASIVES
66252843260

Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #05255778
MFR #66252843260
Price$24.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843260

Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #05255778
MFR #66252843260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.56/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide, Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Zirconia Alumina
  • Max Rpm
    6600 rpm
  • Package Quantity
    20
  • Wheel Type
    Type 27

Overview

Mfr description
66252843260 BLUEFIRE HEAVY DUTY FOUNDRY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought