Motion
LGWM 2/18

SKF
LGWM 2/18

Calcium Sulphonate Complex Composition, 1-2 NLGI Grade, 18 kg Size, Pail Container, Light Brown Color, Water Resistant
Mi Item #05255913
MFR #LGWM 2/18
Price$1,285.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWM 2/18

Calcium Sulphonate Complex Composition, 1-2 NLGI Grade, 18 kg Size, Pail Container, Light Brown Color, Water Resistant
Mi Item #05255913
MFR #LGWM 2/18

Mfr description
LGWM 2/18 GREASE 40LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.16/each

Specifications

Dimensions

  • Container Size
    18 kg
  • Net Weight
    39.70 lbs
  • NLGI Grade
    1-2
  • Shelf Life
    5 yr

Details

  • Base Type
    Mineral, Pao
  • Color
    Light Brown
  • Composition
    Calcium Sulphonate Complex
  • Container Type
    Pail
  • Dropping Point
    572 °F
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGWM 2
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -40 °F
  • Oil Type
    Mineral/PAO
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)