Motion
H860A-075
Variable Area Flow Meter - Hydraulic, 10 gpm Port Size, SAE, Female, 75 gpm Max Flow
MI ITEM #05256018
MFR #H860A-075
Your Price$1,302.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - Hydraulic, 10 gpm Port Size, SAE, Female, 75 gpm Max Flow
MI ITEM #05256018
MFR #H860A-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,302.90/each(List $1,563.48)

Overview

Mfr description
H860A-075 FLOWMETER
  • Maximum operating pressure: 3,500 psi
  • Flow is measured in the forward direction only, however reverse flow is permitted
  • In-line flow meter’s unique spring-loaded, variable-area design allows meters to be installed in any position without affecting accuracy
  • Easy-to-read linear scale, the most readable product in its class utilizing brightly colored indicators moving over the graduated, linear scale
  • 360° rotatable guard/scale allows the meter to be installed in any orientation without regard to scale direction
  • Aluminum housing; as options, they are available in anodized aluminum, brass, T303 and T316 stainless steel
  • SAE O-ring port recommended over NPT port to promote a leak-free connection

Specifications

  • Thread Standard
    SAE
  • Minimum Flow Rate
    10 gpm
  • Connection Gender
    Female
  • Actuation
    Hydraulic
  • Action
    Direct
  • Maximum Flow Rate
    75 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Petroleum Fluids
  • Port Size
    SAE 24 (1-7/8–12 UN)
  • Flow Rate Range
    10 to 75 gpm
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text