Motion
MDBFQ100-75B
MBQ Low Friction Tie Rod Air Cylinder - 100 mm Bore, 75 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Non-Cushioned, 1/2 BSPT Ports
MI ITEM #05256048
MFR #MDBFQ100-75B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBQ Low Friction Tie Rod Air Cylinder - 100 mm Bore, 75 mm Stroke, 30 mm Rod, M26x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Non-Cushioned, 1/2 BSPT Ports
MI ITEM #05256048
MFR #MDBFQ100-75B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDBFQ100-75B
  • Low friction type air cylinder
  • 6 bore sizes available: 32mm - 100mm
  • 7 mounting styles available
  • Double acting , single rod
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Stroke
    75 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M26x1.5 Male Thread
  • Port Size
    1/2 BSPT
  • Cushion Type
    Non-Cushioned
  • Series
    MBQ
  • Options Included
    Magnetic Piston, Switch Ready, Low Friction Type
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    30 mm
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    1 psi
  • Proof Pressure
    152 psi
  • Operating Pressure Range
    1 to 102 psi
  • Overall Length
    277 mm
  • Overall Width
    178 mm
  • Overall Height
    120 mm
  • Direction Of Low Friction
    Pressure at Rod Side
  • Lube Style
    Non-Lube
  • Mounting Type
    Flange (Rod), MF1
  • Seal Kit
    MBQ100-PS
  • Rod Clevis
    Y-10M
  • Rod Eye
    I-10M
  • Rod Nut
    NT-10
  • Flange Mount - MF1/MF2
    MB-F10
  • Clevis Mount Detachable Mp2
    MB-D10
  • Eye Mount - MP4 (Plain)
    MB-C10
  • Foot Mounts - MS1
    MB-L10
  • Special Applications
    Low Friction Applications
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought