Motion
ZSE40A-01-T-X501

SMC CORP OF AMERICA
ZSE40A-01-T-X501

Pneumatic Vacuum Switch - 1/8 in, R Piping Specification, Body Ported, 0 to -14.69 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #05256085
MFR #ZSE40A-01-T-X501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40A-01-T-X501

Pneumatic Vacuum Switch - 1/8 in, R Piping Specification, Body Ported, 0 to -14.69 psi Operating PSI Range, +23 to +122 °F Operating Temp Range
Mi Item #05256085
MFR #ZSE40A-01-T-X501

Mfr description
ZSE40A-01-T-X501
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    42.2 mm
  • Port Size
    1/8 in

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Operating Pressure Range
    0 to -14.69 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ZSE40
  • Standards Met
    CE, CSA, UL
  • Thread Standard
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)