Motion
PAK756
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 50 x 74-1/4 x 5-1/4 in`
Mi Item #05256289
MFR #PAK756
Price$1,128.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 50 x 74-1/4 x 5-1/4 in`
Mi Item #05256289
MFR #PAK756

Mfr description
PAK756 PIG 6-DRUM POLY DECK
  • The strongest standard drip deck you can buy for everyday drum storage
  • Wide, one-piece design eliminates the expense and labor of connecting multiple decks
  • Strong enough for long-term storage of fully loaded drums
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.93/each

Specifications

Dimensions

  • Dimensions
    50 x 74-1/4 x 5-1/4 in`
  • Height
    5.1900 in
  • Length
    74.2500 in
  • Weight
    130 lbs
  • Width
    50.0600 in

Details

  • Drain
    No Drain
  • Load Capacity
    6000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    6
  • Number of Grates
    3
  • Sump Capacity
    66 gal (US)
  • Type
    Poly Spill Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)