Motion
PD1OM3
PD-Series Hydraulic Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Male Thread, 6000 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #05256291
MFR #PD1OM3
Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PD-Series Hydraulic Plug - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Male Thread, 6000 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #05256291
MFR #PD1OM3

Mfr description
PD1OM3 QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.11/each

Specifications

Dimensions

  • Actual Thread Size
    9/16 – 18 SAE
  • Body Size
    1/8 in
  • Hex
    17 mm
  • Length
    1.48 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    18700 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Male Thread
  • Hose Connection Type
    Male ORB
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 15171-1
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    6000 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)