Motion
18611600035

PFANNENBERG
18611600035

Fluted Filter Media - For Use With 8 x 8 in Fan, PF 32000, PFA 30000, PF 32000 R, PFA 30000 R, PF 33000 SL, White, Polyester Material
Mi Item #05256413
MFR #18611600035
Price$99.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600035

Fluted Filter Media - For Use With 8 x 8 in Fan, PF 32000, PFA 30000, PF 32000 R, PFA 30000 R, PF 33000 SL, White, Polyester Material
Mi Item #05256413
MFR #18611600035

Mfr description
18611600035 FILTER
  • Original Equipment Parts for PF 32000, PFA 30000, PF 32000 R, PFA 30000 R, , PF 33000 SL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.71/each

Specifications

Dimensions

  • Depth
    0.63
  • Height
    6.14
  • Weight
    0.049
  • Width
    6.54

Details

  • Color
    White
  • Filter Efficiency
    91%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Types
    Fluted Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack, Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)