Motion
15319643

ARO CORP
15319643

Pit Boss™ Dewatering & Solid Handling Diaphragm Pump - 2 in NPT Ports, 156 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 3/4 in Dia. Max Solids, 1.02 gal/Stroke Avg Displacement, Aluminum Fluid Section, Santoprene® Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #05256467
MFR #15319643
Price$3,529.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15319643

Pit Boss™ Dewatering & Solid Handling Diaphragm Pump - 2 in NPT Ports, 156 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 3/4 in Dia. Max Solids, 1.02 gal/Stroke Avg Displacement, Aluminum Fluid Section, Santoprene® Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #05256467
MFR #15319643

Mfr description
66M250-1EB-C DIAPHRAGM PUMP
  • Ideal answer to big volume applications - where performance is a must
  • Reliability - Patented 'unbalanced' air valve eliminates stalling and freezing
  • Serviceability - Easy access to ball checks and fluid caps for easy maintenance and repair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,529.65/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    74.15 lbs

Details

  • Air End Repair Kit
    637434
  • Air Exhaust
    1-1/4 - 11-1/2 NPTF-2
  • Air Inlet
    3/4 - 14 NPTF-2
  • Average Displacement
    1.02 gal/Stroke
  • Ball Material
    Santoprene®
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Description Keyword
    2 in NPT Ports
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Aluminum and Carbon Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    3/4 in Dia.
  • Maximum Flow Rate
    156 gpm
  • Porting
    Standard
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637468-XX
  • Wetted Materials
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)