Motion
96011

MARKAL
96011

MKR CHINA YEL
Mi Item #05256499
MFR #96011
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96011

MKR CHINA YEL
Mi Item #05256499
MFR #96011

Mfr description
96011 YELLOW CHINA MARKER
  • Low-cost, general purpose marker for smooth writing on most surfaces
  • Moisture-resistant marker, can be used effectively in most climates
  • No sharpening required; pull string and unwrap paper
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Height
    0.375 in
  • Length
    0.375 in
  • Weight
    0.015 lbs
  • Width
    6.5 in

Details

  • Barrel Color
    Yellow
  • Country of Origin
    KR
  • Grip Style
    Round
  • Harmonization Code
    9609100000
  • Includes Eraser
    Eraser Not Included
  • Lead Color
    Yellow
  • Package Quantity
    72 Per Box
  • UPC_NO
    048615960111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)