Motion
D2403-E06-E06
USA Sealing Straight Adapter - 6 mm Male Metric DIN x 6 mm Male Metric
Mi Item #05256523
MFR #D2403-E06-E06
Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 6 mm Male Metric DIN x 6 mm Male Metric
Mi Item #05256523
MFR #D2403-E06-E06

Mfr description
E06MBT-E06MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.42/each

Specifications

Dimensions

  • End 1 Size
    6 mm
  • End 2 Size
    6 mm
  • Hex Body
    11.0
  • Overall Length
    32.0
  • Thread Size 2
    EXTRA LIGHT 06MM TUBE OD

Details

  • Adapter Type
    Straight Coupling Body
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    6 mm Male Metric DIN x 6 mm Male Metric
  • End 1 Style
    Male Metric DIN
  • End 2 Style
    Male Metric
  • End 2 Thread
    M12 x 1.5
  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2403_EQUAL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)