Motion
D2403-E08-E08
USA Sealing Compression Straight Adapter - 8 mm Male Metric DIN x 8 mm Male Metric
Mi Item #05256524
MFR #D2403-E08-E08
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 8 mm Male Metric DIN x 8 mm Male Metric
Mi Item #05256524
MFR #D2403-E08-E08

Mfr description
E08MBT-E08MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • End 1 Size
    8 mm
  • End 2 Size
    8 mm
  • Hex Body
    12.0
  • Overall Length
    35.0
  • Thread Size 2
    EXTRA LIGHT 08MM TUBE OD

Details

  • Adapter Type
    Straight Coupling Body
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    8 mm Male Metric DIN x 8 mm Male Metric
  • End 1 Style
    Male Metric DIN
  • End 2 Style
    Male Metric
  • End 2 Thread
    M14 x 1.5
  • Fitting Material
    Stainless Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)