Motion
D2500-E08-E08
USA Sealing Stud 90° Elbow - 8 mm Male Metric DIN Bite-Type x 8 mm Male Metric, Steel
Mi Item #05256526
MFR #D2500-E08-E08
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Stud 90° Elbow - 8 mm Male Metric DIN Bite-Type x 8 mm Male Metric, Steel
Mi Item #05256526
MFR #D2500-E08-E08

Mfr description
E08MBT-E08MBT 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • End 1 Size
    8 mm
  • End 2 Size
    8 mm
  • Hex Body
    12.0
  • Hex Size
    12 mm
  • Thread Size 2
    EXTRA LIGHT 08MM TUBE OD
  • Tube Size
    8 mm

Details

  • Adapter Type
    90° Elbow Coupling
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    DIN 2353 Flareless Tube 90° Union Elbow
  • Description Keyword
    8 mm Male Metric DIN Bite-Type x 8 mm Male Metric
  • End 1 Style
    Male Metric DIN Bite-Type
  • End 1 Thread
    M12 x 1.0
  • End 2 Style
    Male Metric
  • End 2 Thread
    M14 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2500-E08-E08
  • Material
    Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Plating
    ZINC NICKEL
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Union Elbow
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)