Motion
UCX05-16
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
MI ITEM #05256597
MFR #UCX05-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
MI ITEM #05256597
MFR #UCX05-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    62 mm
  • Overall Width
    38 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
UCX05-16 L3 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought