Motion
205059

ANSELL
205059

104725 ACTIVARMR 23193 SIZE 10, 0
Mi Item #05256783
MFR #205059
Price$20.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205059

104725 ACTIVARMR 23193 SIZE 10, 0
Mi Item #05256783
MFR #205059

Mfr description
205059 ACTIVARMR 23193 SIZE 10, 0
  • Keeps hands warm, dry and protected from abrasions
  • PVC coating repels water, oil, and grease
  • PVC coating remains flexible at low temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.49/pr

Specifications

Dimensions

  • Length  
    265-290 mm
  • Size
    XL or Size 10

Details

  • UPC_NO
    20076490498942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)