Motion
1414S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
Mi Item #05257066
MFR #1414S
Price$24.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
Mi Item #05257066
MFR #1414S

Mfr description
1414S GLOVES DRIVER COWHIDE SMALL
  • Top grain pearl cowhide palm, bourbon cowhide split leather back
  • Unlined
  • Keystone thumb
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.54/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Color
    Brown, White
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)