Motion
28637

ANSELL
28637

Safety Glasses - Scratch Resistant, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05257073
MFR #28637
Price$46.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
28637

Safety Glasses - Scratch Resistant, Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05257073
MFR #28637

Mfr description
28637 POLARIZED,BROWN LENS/FRAME
  • Sporty, flexible, lightweight design
  • Soft-touch temples for added comfort
  • Single-lens wraparound protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.80/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+, EN166 7.3.1, EN 1836 4.1.2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Brown
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Brown
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V30 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)