1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
05706
Buffing & Polishing Pad - 8.0000 in Diameter, 4500 rpm
MI ITEM #
05257116
MFR #
05706
Price
$74.10
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Buffing and Polishing
Buffing and Polishing Pads
3M 05706
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05706
Buffing & Polishing Pad - 8.0000 in Diameter, 4500 rpm
MI ITEM #
05257116
MFR #
05706
Mfr description
05706 PERFECT-IT 9" FOAM COMPOUND PAD
For industrial/occupational use only. Not for consumer sale or use.
Our highest-performing foam compounding pads
Works with 3M™ Hookit™ and Quick Connect attachment systems for easy change-outs
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$74
.10
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
8.0000 in
Details
Color
White
Manufacturer Upc Number
00051131057067
Max Rpm
4500 rpm
Mounting Type
Hook & Loop
UPC_NO
00051131057067
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items