Motion
05707 PERFECT-IT 8" FOAM POLISHING PAD

3M
05707 PERFECT-IT 8" FOAM POLISHING PAD

3M™ Perfect-it™ Foam Polishing Pad, 05707, 8 in, 6 per case
MI ITEM #05257118
MFR #05707 PERFECT-IT 8" FOAM POLISHING PAD
Your Price$74.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05707 PERFECT-IT 8" FOAM POLISHING PAD

3M™ Perfect-it™ Foam Polishing Pad, 05707, 8 in, 6 per case
MI ITEM #05257118
MFR #05707 PERFECT-IT 8" FOAM POLISHING PAD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.19/each(List $86.44)

Overview

Mfr description
05707 PERFECT-IT 8" FOAM POLISHING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft surface for applying 3M polishes
  • Waffle face provides smooth contact surface, for even handling over curves without excess heat build up
  • Quickly removes compounding swirls when used with 3M™ Perfect-it™ EX machine polish
  • Pads can be used with either pneumatic or electric variable speed polishers to produce desired final finish

Specifications

  • Overall Diameter
    8 in
  • Manufacturer Stock Number
    60455054548
  • Manufacturer Upc Number
    00051131057074
  • UPC_NO
    00051131057074
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought